Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x20x12"
Mfr # 20HN70
Zoro # G6200476
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x12
- Performance Rating MERV 14
- Air Filter Header Type Single Header
- Media Material Fiberglass
- Gasket Location None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 20HN70
- Zoro # G6200476
- UPC # 190735001325
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x20x12 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 12 in |
Actual Filter Size | 19-3/8 in x 19-3/8 in x 11-1/2 in |
Actual Height | 19 3/8 in |
Actual Width | 19 3/8 in |
Actual Depth | 11 1/2 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x20x12, Filter Efficiency - Air Filters 95 Percent, Media Material Fiberglass, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric Limit Control (5225-009)
- MCDONNELL & MILLER 51Hd Head Assembly 134900 (51HD)
- HONEYWELL M9184C1031 24V Reversing, (M9184C1031)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 22.62, White, Steel (4JRT7)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 16 (11Z816)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x4", MERV 14 (6B591)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFE7)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (11Z806)
- AIR HANDLER Mini-Pleat Air Filter, 18x20x2", MERV 14 (4YVE2)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 11 (4DKY5)
- AIR HANDLER Air Filter, 20x20x6, MERV 14 (52RR06)
- Air Handler Mini-Pleat & V-Bank Filters