Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x16x2, MERV 14
Mfr # 499J46
Zoro # G5780959
Sold in multiples of 6 for $389.94
$389.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x2
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location 2 Sides
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 499J46
- Zoro # G5780959
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 16x20x2 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Actual Width | 19 1/2 in |
Actual Height | 15 1/2 in |
Actual Depth | 1 7/8 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 1-7/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 16x20x2, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 2 Sides, Gasket Material Rubber, Media Color White, Media Area 28 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Sheet Metal Nut 1/4 In x 20 (99260434)
- ALERA 16" Table & Floor Fan, Black/Silver (FAN163)
- DAYTON Replacement Cover (6366365)
- CARRIER Lowpressuresw.Open27, Close60 (HK02ZB028)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 16 (11Z810)
- AIR HANDLER Mini-Pleat Air Filter, 16x24x2", MERV 14 (4YVD9)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (11Z802)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 11 (2GFX6)
- AIR HANDLER Mini-Pleat Air Filter, 10x10x2", MERV 11 (33E949)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 11 (6B609)
- KOCH FILTER MiniPleat Filter, MERV13, 4", 20"x24"x4" (120-701-003)
- Air Handler Mini-Pleat & V-Bank Filters