Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x16x2, MERV 11
Mfr # 499J15
Zoro # G5780627
product price: $77.99
/ea
Sold in multiples of 6 for $467.94
Free Shipping & Returns
$467.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x2
- Performance Rating MERV 11
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 499J15
- Zoro # G5780627
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 16x20x2 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Actual Depth | 1 7/8 in |
Actual Width | 19 1/2 in |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 1-7/8 in |
Actual Height | 15 1/2 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 16x20x2, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location Downstream Face, Gasket Material Rubber, Media Color White, Media Area 28 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Comfort Alert Kit (943-0038-02)
- LENNOX 24 DIA, 12 BORE, 4B FAN BLADE (45C51)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 30 psi (FT030H-4)
- DURAFLOW FILTRATION Electrostatic Filter for Home Furnaces - Washable - 20 x 30 x 1 -Merv8 (DEF20301)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x12" (20HN72)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 11 (6B613)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2", MERV 11 (33E967)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (2GFU9)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x4", MERV 14 (6B591)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2", MERV 14 (4YVE9)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 16 (33E932)
- Air Handler Mini-Pleat & V-Bank Filters