Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x12x2, MERV 13
Mfr # 499J28
Zoro # G5780977
product price: $74.75
/ea
Sold in multiples of 6 for $448.50
$448.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x20x2
- Performance Rating MERV 13
- Air Filter Header Type No Header
- Gasket Location 2 Sides
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 499J28
- Zoro # G5780977
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x20x2 |
Nominal Height | 12 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Actual Height | 11 3/8 in |
Actual Width | 19 1/2 in |
Actual Depth | 1 7/8 in |
Actual Filter Size | 11-3/8 in x 19-1/2 in x 1-7/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 12x20x2, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 2 Sides, Gasket Material Rubber, Media Color White, Media Area 21 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Multiple Appliance Interlock Control (MAC1E)
- LAMBRO Lambro 107 Roof Cap, 4 in Open, Aluminum, For Up to 10 in Round Ducts (107)
- ILC FILTER 10X12X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 10 X 12 X 075 MADE IN THE USA FIL (WY-0FEV-8)
- FELLOWES True HEPA Filter for Fellowes 190 Air Purifiers (9287101)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (2GFK5)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 15 (48FP87)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 11 (4DKY5)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6", MERV 16 (33NR90)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 11 (6B612)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 13 (33E943)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 13 (33E915)
- Air Handler Mini-Pleat & V-Bank Filters