Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 20x12x2, MERV 13
Mfr # 499J27
Zoro # G5781004
product price: $80.39
/ea
Sold in multiples of 6 for $482.34
Free Shipping & Returns
$482.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x20x2
- Performance Rating MERV 13
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 499J27
- Zoro # G5781004
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x20x2 |
Nominal Height | 12 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Actual Depth | 1 7/8 in |
Actual Filter Size | 11-3/8 in x 19-1/2 in x 1-7/8 in |
Actual Width | 19 1/2 in |
Actual Height | 11 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 12x20x2, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location Downstream Face, Gasket Material Rubber, Media Color White, Media Area 21 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 500PK ALU Flash Shingle (68800BX)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42024)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-52025-11-2)
- TOUGH GUY Condenser, Dia 7/16, 12 24 (F) Thread, L 6 (3HGW5)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2", MERV 14 (4YVE9)
- AIR HANDLER Mini-Pleat Air Filter, 25x16x2, MERV 11 (499J17)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 13 (499J40)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 11 (6B613)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 11 (499J14)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 20x24x12", MERV 14 (33E926)
- AIR HANDLER Air Filter, 20x20x6, MERV 14 (52RR06)
- Air Handler Mini-Pleat & V-Bank Filters