Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 18x25x2", MERV 14
Mfr # 4YVE4
Zoro # G3756155
product price: $111.99
/ea
Sold in multiples of 6 for $671.94
Free Shipping & Returns
$671.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 18x25x2
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 4YVE4
- Zoro # G3756155
- UPC # 190735019634
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 18x25x2 |
Nominal Height | 18 in |
Nominal Width | 25 in |
Nominal Depth | 2 in |
Actual Height | 17 3/8 in |
Actual Depth | 1 3/4 in |
Actual Filter Size | 17-3/8 in x 24-3/8 in x 1-3/4 in |
Actual Width | 24 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 18x25x2, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD9)
- GLOBAL EQUIPMENT Global Industrial„¢ 12" Portable Blower Fan, 2 Speed, 1640 CFM, 3/8 HP (MI0805R)
- KING ELECTRIC Thermostat Electronic 208/240V 22Amp Sp (ES230-R)
- DURAFLOW FILTRATION Air Filter Foam Roll Media, 30 x 25 x 1/4, Dark Gray (F302525)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (2GFY1)
- AIR HANDLER Mini-Pleat Air Filter, 16x24x2", MERV 11 (33E958)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2, MERV 13 (499J41)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 11 (499J21)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (11Z806)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 11 (499J22)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (2GFU9)
- Air Handler Mini-Pleat & V-Bank Filters