Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 18x20x2", MERV 11
Mfr # 33E960
Zoro # G7185175
Sold in multiples of 6 for $584.94
Free Shipping & Returns
$584.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 18x20x2
- Performance Rating MERV 11
- Air Filter Header Type No Header
- Gasket Location None
- Media Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 33E960
- Zoro # G7185175
- UPC # 190735015445
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 18x20x2 |
Nominal Height | 18 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Actual Height | 17 3/8 in |
Actual Depth | 1 3/4 in |
Actual Width | 19 3/8 in |
Actual Filter Size | 17-3/8 in x 19-3/8 in x 1-3/4 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 18x20x2, Filter Efficiency - Air Filters 65 Percent, Media Material Fiberglass, Frame or Header Material Beverage Board, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 150 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 120VAC, 12,800 CFM (6ALE5)
- HEAT STORM Infrared Space Heater, WIFI, Floor or Wall Mount, 1000 Watts, 120 Volt, White (HS-1000-WX-WIFI)
- NAVAC Recovery Unit, Dual-Cylinder, DC, Flammable Refrigerants (NRDDF)
- BERNER Motor, 1 HP, 120V (01001048F2X18A)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (6B593)
- AIR HANDLER Mini-Pleat Air Filter, 20x16x2, MERV 11 (499J15)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 11 (6B613)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 14 (6B596)
- AIR HANDLER Mini-Pleat Air Filter, 16x24x2", MERV 11 (33E958)
- AIR HANDLER Mini-Pleat Air Filter, 16x24x2", MERV 14 (4YVD9)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (6B590)
- Air Handler Mini-Pleat & V-Bank Filters