Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 16x25x4", MERV 13
Mfr # 6B603
Zoro # G7486945
original price:
$117.38
19% off
new price: $94.19
/ea
Sold in multiples of 2 for $188.38
Free Shipping & Returns
$188.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x4
- Performance Rating MERV 13
- Air Filter Header Type No Header
- Media Material Fiberglass
- Gasket Location None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B603
- Zoro # G7486945
- UPC # 190735023181
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 16x25x4 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Nominal Depth | 4 in |
Actual Filter Size | 15-3/8 in x 24-3/8 in x 3-3/4 in |
Actual Height | 15 3/8 in |
Actual Depth | 3 3/4 in |
Actual Width | 24 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 16x25x4, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Material Fiberglass, Frame or Header Material Beverage Board, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3L01-170 Snap Disc Fan Or (3L01-170)
- ALL-FILTERS 10X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10201.C 6PK)
- DAYTON Motor (22YH27)
- ALL-FILTERS 20X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20242.12 6PK)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x12" (20HN63)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 13 (6B604)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 15 (11Z802)
- AIR HANDLER Slim Line Mini-Pleat Air Filter, 24x24x4", MERV 14 (5E898)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2, MERV 14 (499J55)
- AIR HANDLER Mini-Pleat Air Filter, 20x12x2, MERV 13 (499J28)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 14 (6B596)
- Air Handler Mini-Pleat & V-Bank Filters