Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 12x24x4", MERV 14
Mfr # 2GFF2
Zoro # G4578402
original price:
$102.59
15% off
new price: $86.29
/ea
Sold in multiples of 3 for $258.87
Free Shipping & Returns
$258.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x4
- Performance Rating MERV 14
- Air Filter Header Type Single Header
- Gasket Location None
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GFF2
- Zoro # G4578402
- UPC # 190735007457
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x4 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 4 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 3-3/4 in |
Actual Width | 23 3/8 in |
Actual Height | 11 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 12x24x4, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 31 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36" Electric Baseboard Heater, White, 564/750W, 208/240V (3UG83)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 1"W x 8'L (HSTAT101008)
- HUNTER Ceiling Fan Downrod, Steel, 24 In. L (26021)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20950)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 11 (2GFG9)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 13 (33E943)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 11 (11Z794)
- AIR HANDLER V-Bank Air Filter, 16x24x12", MERV 14 (53DK13)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 11 (33E914)
- AIR HANDLER Mini-Pleat Air Filter, 18x20x2", MERV 14 (4YVE2)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 16 (11Z810)
- Air Handler Mini-Pleat & V-Bank Filters