Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 12x24x4", MERV 13
Mfr # 2GFJ7
Zoro # G6555026
Sold in multiples of 3 for $377.97
Free Shipping & Returns
$377.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x4
- Performance Rating MERV 13
- Air Filter Header Type Single Header
- Media Material Fiberglass
- Gasket Location None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GFJ7
- Zoro # G6555026
- UPC # 190735007648
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x4 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 4 in |
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 3-3/4 in |
Actual Depth | 3 3/4 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 12x24x4, Filter Efficiency - Air Filters 85 Percent, Media Material Fiberglass, Frame or Header Material Metal, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fc40R1078 24" X 24" Return Grill (FC40R1078)
- KING ELECTRIC Kb Accy Universal Bracket (KBB-2)
- EATON CUTLER-HAMMER Contactor, 120V Motor Starter (AN16KN0A)
- CANARM Downblast Exhauster (ALX105-DD013V)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 14 (33E927)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x12" (20HN67)
- AIR HANDLER Mini-Pleat Air Filter, 20x16x2, MERV 14 (499J45)
- AIR HANDLER Air Filter, 20x20x6, Box Frame (52RR10)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 13 (33E945)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x12" (20HN72)
- AIR HANDLER Mini-Pleat Air Filter, 15x20x2", MERV 14 (4YVD6)
- Air Handler Mini-Pleat & V-Bank Filters