Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 12x24x4", MERV 11
Mfr # 2GFG9
Zoro # G7120066
product price: $128.99
/ea
Sold in multiples of 3 for $386.97
Free Shipping & Returns
$386.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x4
- Performance Rating MERV 11
- Air Filter Header Type Single Header
- Media Material Fiberglass
- Gasket Location None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GFG9
- Zoro # G7120066
- UPC # 190735007556
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x4 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 4 in |
Actual Depth | 3 3/4 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 3-3/4 in |
Actual Width | 23 3/8 in |
Actual Height | 11 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 12x24x4, Filter Efficiency - Air Filters 65 Percent, Media Material Fiberglass, Frame or Header Material Metal, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Ceiling Bathroom Fan, 190 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-20VQ3)
- SIEMENS Ball Valve Bracket Kit (599-10078)
- ERIE Zone Valve, 1" NPT Steam, 8.0 CV, 2 Way (VS2427)
- SUNSKY 9 - 38 in. x 6 ft. Polycarbonate Roof Panel in White Opal, 5PK (401029)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 11 (4DKY5)
- AIR HANDLER Mini-Pleat Air Filter, 14x25x2", MERV 14 (4YVD5)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 11 (33NR94)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 14 (33E924)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 14 (4PY72)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (2GFF6)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 16 (11Z811)
- Air Handler Mini-Pleat & V-Bank Filters