Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 12x24x2", MERV 14
Mfr # 4YVD3
Zoro # G3755071
original price:
$94.85
19% off
new price: $76.49
/ea
Sold in multiples of 6 for $458.94
Free Shipping & Returns
$458.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x2
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 4YVD3
- Zoro # G3755071
- UPC # 190735019535
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Actual Depth | 1 3/4 in |
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 1-3/4 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv52-1/2 1/2" Gas Pressure (RV52-1/2)
- OMNITEC DESIGN Flexible Duct 10 dia., Mylar, 25 ft. L (OAD10)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- KOCH FILTER Filter Pad, Poly, Tack, 16" x 25" x 1" (575-016-025)
- AIR HANDLER Mini-Pleat Air Filter, 24x20x2, MERV 11 (499J22)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 16 (11Z816)
- AIR HANDLER Mini-Pleat Air Filter, 18x24x4", MERV 14 (6B594)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 11 (2GFA7)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFV8)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 14 (6B597)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 14 (499J44)
- Air Handler Mini-Pleat & V-Bank Filters