Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 12x24x2, MERV 14
Mfr # 499J43
Zoro # G5780968
product price: $72.29
/ea
Sold in multiples of 6 for $433.74
$433.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x2
- Performance Rating MERV 14
- Air Filter Header Type No Header
- Gasket Location Downstream Face
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 499J43
- Zoro # G5780968
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 1-7/8 in |
Actual Height | 11 3/8 in |
Actual Depth | 1 7/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 90 Percent to 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location Downstream Face, Gasket Material Rubber, Media Color White, Media Area 25 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 7 1/8 In, Width 2 In (B712-200HS)
- AMERICAN METAL FILTER 18 X 24 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201824)
- ALL-FILTERS 10 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (10241.8 12PK)
- TRAULSEN Door Gasket, 29-1/4" x 73-5/8" (SER-37698-00)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2, MERV 14 (499J56)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 11 (2GFX6)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 16 (11Z814)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 13 (6B601)
- AIR HANDLER Slim Line Mini-Pleat Air Filter, 24x24x4", MERV 14 (5E898)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 13 (33E915)
- AIR HANDLER Mini-Pleat Air Filter, 18x20x2", MERV 14 (4YVE2)
- Air Handler Mini-Pleat & V-Bank Filters