Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 12x24x2, MERV 13
Mfr # 499J30
Zoro # G5781013
product price: $61.99
/ea
Sold in multiples of 6 for $371.94
$371.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x2
- Performance Rating MERV 13
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location 2 Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 499J30
- Zoro # G5781013
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Actual Depth | 1 7/8 in |
Actual Height | 11 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 1-7/8 in |
Actual Width | 23 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 2 Sides, Gasket Material Rubber, Media Color White, Media Area 25 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON MANUAL TECHNICAL VCM INTERFACE (R38210)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508632)
- LAU Solid Shafts, 5/8" Dia., 20" Long (T2205-1)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 480V (TSP02226)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (6B590)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (4PY74)
- AIR HANDLER Air Filter, 20x24x6, MERV 14 (52RR03)
- AIR HANDLER V-Bank Air Filter, 16x24x12", MERV 14 (53DK13)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x4", MERV 14 (6B591)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 11 (2GFD1)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (2GHK3)
- Air Handler Mini-Pleat & V-Bank Filters