Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 12x24x2, MERV 13
Mfr # 499J29
Zoro # G5781038
Sold in multiples of 6 for $406.14
$406.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x2
- Performance Rating MERV 13
- Air Filter Header Type No Header
- Gasket Location Downstream Face
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 499J29
- Zoro # G5781038
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Actual Height | 11 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 1-7/8 in |
Actual Width | 23 3/8 in |
Actual Depth | 1 7/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 13, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 80 Percent to 85 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location Downstream Face, Gasket Material Rubber, Media Color White, Media Area 25 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X30X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (20302.13 4PK)
- AIR HANDLER Pleated Air Filter, 16x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM716251, White (GR5WM716251)
- L.B. WHITE Ignition Wire (571263)
- ERIE Actuator, 120V, LT Duty, Direct Drive, CW (0453L0077GB00)
- AIR HANDLER Mini-Pleat Air Filter, 16x25x4", MERV 14 (6B595)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 11 (11Z795)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 11 (4PY76)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFE7)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x4", MERV 13 (2GFD5)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (2GFY9)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 14 (4PY72)
- Air Handler Mini-Pleat & V-Bank Filters