Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 12x24x2, MERV 11
Mfr # 499J14
Zoro # G5780609
product price: $65.39
/ea
Sold in multiples of 6 for $392.34
$392.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x2
- Performance Rating MERV 11
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location 2 Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 499J14
- Zoro # G5780609
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Actual Width | 23 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 1-7/8 in |
Actual Depth | 1 7/8 in |
Actual Height | 11 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 2 Sides, Gasket Material Rubber, Media Color White, Media Area 25 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGW1)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1", 50 pk. (6W752)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating, 24V (M9104-IGA-2S)
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AA-5C)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 16 (33E935)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x12" (20HN71)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2", MERV 11 (33E967)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2", MERV 11 (33E952)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 11 (2GHL6)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 14 (4PY71)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 11 (11Z795)
- Air Handler Mini-Pleat & V-Bank Filters