Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 12x24x2, MERV 11
Mfr # 499J13
Zoro # G5780618
product price: $70.99
/ea
Sold in multiples of 6 for $425.94
$425.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x2
- Performance Rating MERV 11
- Air Filter Header Type No Header
- Gasket Location Downstream Face
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 499J13
- Zoro # G5780618
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x2 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Actual Height | 11 3/8 in |
Actual Filter Size | 11-3/8 in x 23-3/8 in x 1-7/8 in |
Actual Depth | 1 7/8 in |
Actual Width | 23 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 12x24x2, Filter Efficiency - Air Filters 60 Percent to 65 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location Downstream Face, Gasket Material Rubber, Media Color White, Media Area 25 sq ft, Media Separator Construction Glue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS Small Retrofit Flashing, Black EPDM, 1"-3" (11015)
- DEWALT Heater 68K Btu (F340661)
- WARRICK CONTROLS Level Control, 10Kohm, 120V, 11 Pin, No Encl (26MB1A0)
- PAMLICO AIR 16 in. W X 25 in. H X 2 in. D Fiberglass 4 MERV Air Filter (11104-021625)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 13 (499J40)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x4", MERV 11 (6B607)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 14 (11Z796)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 12x24x12", MERV 13 (33E943)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 13 (2GHP8)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 15 (48FP87)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFV8)
- Air Handler Mini-Pleat & V-Bank Filters