Shop All Mini-Pleat & V-Bank Filters
Air Handler
Mini-Pleat Air Filter, 10x10x2", MERV 11
Mfr # 33E949
Zoro # G6579921
product price: $57.05
/ea
Sold in multiples of 6 for $342.30
$342.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 10x10x2
- Performance Rating MERV 11
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E949
- Zoro # G6579921
- UPC # 190735015346
- Country of Origin United States
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 10x10x2 |
Nominal Height | 10 in |
Nominal Width | 10 in |
Nominal Depth | 2 in |
Actual Filter Size | 9-3/8 in x 9-3/8 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Actual Width | 9 3/8 in |
Actual Height | 9 3/8 in |
Description
Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 11, Nominal Filter Size 10x10x2, Filter Efficiency - Air Filters 65 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 150 sq ft, Media Separator Construction Glue, Filters Out Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace With Mantel - 32,000 Btu, Remote Co (DFS-400R-4AS)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 0 Degrees to 100 Degrees F (N15/3015-1)
- YORK Switch, Upper, 180 deg. F, Manual Reset (S1-7624A3591)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 11 (33NR92)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2, MERV 11 (499J14)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 16 (33E935)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 11 (2GFX6)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 13 (2GFZ4)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 13 (4DKY6)
- KOCH FILTER MiniPleat Filter, 2V, MERV14, 20"x24"x12" (111-501-102)
- Air Handler Mini-Pleat & V-Bank Filters