Shop All HEPA & ULPA Air Filters
Air Handler
Microfiber HEPA Flt, 12x24x12"
Mfr # 6B618
Zoro # G1919522
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 11 3/8 in x 23 3/8 in x 11 1/2 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.97 %
- Frame or Header Material Galvanized Steel
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B618
- Zoro # G1919522
- UPC # 190735023327
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 11 3/8 in x 23 3/8 in x 11 1/2 in |
Actual Depth | 11 1/2 in |
Actual Height | 11 3/8 in |
Actual Width | 23 3/8 in |
Nominal Depth | 12 in |
Nominal Filter Size | 12x24x12 |
Actual Height - Air Filters | 11-3/8" |
Nominal Height | 12 in |
Actual Depth - Air Filters | 11-1/2" |
Actual Width - Air Filters | 23-3/8" |
Nominal Width | 24 in |
Description
HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 11 3/8 in x 23 3/8 in x 11 1/2 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.97 Percent, Frame or Header Material Galvanized Steel, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Media Separator Construction Aluminum, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X30X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (20302.10 6PK)
- EVERPURE Cartridge (DEV9108-15)
- KRUETER Diaphragm (VTD-9423)
- WARMLYYOURS Slab Heating Cable 240V, 563 ft., 14.0A (WSHC-240-00563)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B617)
- AIR HANDLER HEPA Panel, 24x48x3" (2EJY3)
- AIR HANDLER HEPA Ducted Terminal Module, 10x48x24" (2EJY1)
- AIR HANDLER HEPA Air Filter, 12x12x3" (19RR59)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHG7)
- AIR HANDLER Change-Out Bag, 90x96" (54FE72)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- Air Handler HEPA & ULPA Air Filters