Shop All HEPA & ULPA Air Filters
Air Handler
Microfiber HEPA Air Filter, 12x24x24"
Mfr # 53TE87
Zoro # G7802317
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 24 in x 24 in x 11 1/2 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.97 %
- Frame or Header Material Galvanized Steel
- Gasket Location Upstream and Downstream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 53TE87
- Zoro # G7802317
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 24 in x 24 in x 11 1/2 in |
Actual Depth | 11 1/2 in |
Actual Height | 24 in |
Actual Width | 24 in |
Actual Height - Air Filters | 24" |
Nominal Width | 24 in |
Actual Depth - Air Filters | 11-1/2" |
Actual Width - Air Filters | 24" |
Nominal Depth | 12 in |
Nominal Filter Size | 24x24x12 |
Nominal Height | 24 in |
Description
HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 24 in x 24 in x 11 1/2 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.97 Percent, Frame or Header Material Galvanized Steel, Gasket Location Upstream and Downstream, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Media Separator Construction Aluminum, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (1TBE7)
- IMPERIAL Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (17-C)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 4700 cfm, 115V (484X44)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 39 In (3AZJ2)
- AIR HANDLER Change-Out Bag, 70x72" (54FE71)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GJC6)
- AIR HANDLER Hepa Filters, 16x20x12" (41YT69)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B619)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x12", Media Color: White (2GHH1)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B614)
- NOVATEK Novatek 12in Dia. Flanged Intake Door For Novair 1000, 3inL x 18inW x 18inH (F1028)
- Air Handler HEPA & ULPA Air Filters