Shop All HEPA & ULPA Air Filters
Air Handler
Microfiber HEPA Air Filter, 12x24x12", Media Color: White
Mfr # 2GHH1
Zoro # G1829731
original price:
$953.82
7% off
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 24 in x 24 in x 11 1/2 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.99 %
- Frame or Header Material Galvanized Steel
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GHH1
- Zoro # G1829731
- UPC # 190735009574
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 24 in x 24 in x 11 1/2 in |
Actual Depth | 11 1/2 in |
Actual Height | 24 in |
Actual Width | 24 in |
Actual Height - Air Filters | 24" |
Nominal Height | 24 in |
Actual Depth - Air Filters | 11-1/2" |
Nominal Width | 24 in |
Nominal Filter Size | 24x24x12 |
Nominal Depth | 12 in |
Actual Width - Air Filters | 24" |
Description
HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 24 in x 24 in x 11 1/2 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.99 Percent, Frame or Header Material Galvanized Steel, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt, Removes Particles Down To 0.3 to 1.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 3-speed Box Fan (00301)
- BARKSDALE Pressure Control Switch, 1/4"Npt (E1H-H90)
- HONEYWELL HOME Programmable Thermostat, 7 or Nonprogrammable Programs, 3 H 2 C, Hardwired/Battery, 18/30VAC (TH8321R1001)
- LOCHINVAR Plt30000 Igniter W/Gasket (PLT30000)
- AIR HANDLER HEPA Air Filter, 12x24x24" (6B620)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B619)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GJC6)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHG7)
- AIR HANDLER Change-Out Bag, 84x96" (54FE73)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- AIR HANDLER Change-Out Bag, 90x96" (54FE72)
- Air Handler HEPA & ULPA Air Filters