Shop All HEPA & ULPA Air Filters
Air Handler
Microfiber HEPA Air Filter, 12x24x12", DOP Efficiency: 99.99%
Mfr # 2GHJ8
Zoro # G2836797
original price:
$666.40
27% off
new price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 12 in x 24 in x 11 1/2 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.99 %
- Frame or Header Material Galvanized Steel
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GHJ8
- Zoro # G2836797
- UPC # 190735009673
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 12 in x 24 in x 11 1/2 in |
Actual Depth | 11 1/2 in |
Actual Height | 12 in |
Actual Width | 24 in |
Nominal Height | 12 in |
Actual Height - Air Filters | 12" |
Nominal Width | 24 in |
Actual Width - Air Filters | 24" |
Nominal Depth | 12 in |
Nominal Filter Size | 12x24x12 |
Actual Depth - Air Filters | 11-1/2" |
Description
HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 12 in x 24 in x 11 1/2 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.99 Percent, Frame or Header Material Galvanized Steel, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt, Removes Particles Down To 0.3 to 1.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20x24x2 Synthetic Pleated Air Filter (60RD90)
- HOSHIZAKI Start Relay (4A3683-01)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J371)
- ERIE Non-Spring Return Actuator, 24V (AP33A000)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B622)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHR6)
- AIR HANDLER Hepa Filters, 16x20x12" (41YT69)
- AIR HANDLER HEPA Ducted Terminal Module, (19RR66)
- AIR HANDLER Change-Out Bag, 90x96" (54FE72)
- AIR HANDLER HEPA Air Filter, 24x24x5" (19RR64)
- PULLMAN-HOLT 16 HEPA Filter Assembly For 102ASB (B160009)
- Air Handler HEPA & ULPA Air Filters