Shop All HEPA & ULPA Air Filters
Air Handler
Microfiber HEPA Air Filter, 12x24x12"
Mfr # 2DXP1
Zoro # G4550183
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 12 in x 24 in x 11 1/2 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.99 %
- Frame or Header Material Galvanized Steel
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2DXP1
- Zoro # G4550183
- UPC # 190735004562
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 12 in x 24 in x 11 1/2 in |
Actual Depth | 11 1/2 in |
Actual Height | 12 in |
Actual Width | 24 in |
Nominal Width | 24 in |
Actual Width - Air Filters | 24" |
Nominal Filter Size | 12x24x12 |
Actual Depth - Air Filters | 11-1/2" |
Actual Height - Air Filters | 12" |
Nominal Height | 12 in |
Nominal Depth | 12 in |
Description
HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 12 in x 24 in x 11 1/2 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.99 Percent, Frame or Header Material Galvanized Steel, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Media Separator Construction Aluminum, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GGC1)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 10"W (A5120)
- CARRIER Inducer Wheel, 5.75" dia., 5/16" Bore (LA21RB548)
- SUPCO Fan Blade, FV100CW30P38 (FB108)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHR3)
- AIR HANDLER HEPA Air Filter, 24x24x5" (19RR64)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2DXN8)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B622)
- AIR HANDLER HEPA Air Filter, 12x24x24" (6B620)
- EXTRACT-ALL Air Scrubber Filter, MERV 17, 12x12x6 (RF-987-HEPA)
- Air Handler HEPA & ULPA Air Filters