Shop All Steel Filters
Air Handler
Mesh Air Filter, 24x24x1/2"
Mfr # 2GGT4
Zoro # G7571313
original price:
$81.85
27% off
new price: $59.15
/ea
Sold in multiples of 12 for $709.80
$709.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x1
- Actual Filter Size 23-1/2 in x 23-1/2 in x 1/2 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Air Flow @ 300 fpm 1,200 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGT4
- Zoro # G7571313
- UPC # 190735009017
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 24x24x1 |
Actual Filter Size | 23-1/2 in x 23-1/2 in x 1/2 in |
Actual Height | 23 1/2 in |
Nominal Width | 24 in |
Actual Depth | 1/2 in |
Nominal Height | 24 in |
Nominal Depth | 1 in |
Actual Width | 23 1/2 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
Air Flow @ 300 fpm | 1,200 cfm |
Media Color | Silver |
Max. Temp. | 275 Degrees F |
Baffle Material | Aluminum Mesh |
Frame or Header Material | Aluminum |
Max. Velocity | 500 fpm |
Item | Washable Metal Air Filter |
For Use With (Systems) | Carrier, MicroMetl, Trane, York and others |
Air Filter Item | Washable Metal Air Filter |
Standards | UL 900 |
Initial Resistance | 0.05"WC |
Style - Air Filters | Panel |
Air Flow | 300 fpm |
Shape | Rectangular |
Description
Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 24x24x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 1,200 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 24 in, Nominal Width 24 in, Nominal Depth 1 in, Actual Filter Size 23-1/2 in x 23-1/2 in x 1/2 in, Actual Height 23 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sidewall/Ceiling Register, 5.75 X 9.75, White, Steel (4JRP8)
- MAXITROL Pakstat Sensor, Ml01724601-001 (01724601-001)
- BASO Safety Pilot Valve, 1 in. (H15FA-1)
- CARRIER Lh33Zs004 Hot Surface Ignitor (LH33ZS004)
- AIR HANDLER Handles for Mesh Air Filter, 2 pk. (4C410)
- AIR HANDLER Mesh Air Filter, 24x24x1" (2GGU3)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA7)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- AIR HANDLER Mesh Air Filter, 20x20x1/2" (2GGR5)
- AIR HANDLER Mesh Air Filter, 16x25x1" (2TE95)
- DURAFLOW FILTRATION Filters for WB02X9883, WB06X379, WB2X9883, and more (2-Pack) (AC61034- 2 Pack)
- Air Handler Steel Filters