Shop All Steel Filters
Air Handler
Mesh Air Filter, 24x24x1"
Mfr # 2GGU3
Zoro # G4546114
product price: $48.19
/ea
Sold in multiples of 2 for $96.38
$96.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x1
- Actual Filter Size 23-1/2 in x 23-1/2 in x 7/8 in
- Media Material Aluminum
- Air Filter Construction Mesh
- For Use With (Systems) Carrier, MicroMetl, Trane, York and others
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGU3
- Zoro # G4546114
- UPC # 190735009062
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 24x24x1 |
Actual Filter Size | 23-1/2 in x 23-1/2 in x 7/8 in |
Nominal Depth | 1 in |
Nominal Height | 24 in |
Nominal Width | 24 in |
Actual Depth | 7/8 in |
Actual Width | 23 1/2 in |
Actual Height | 23 1/2 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
For Use With (Systems) | Carrier, MicroMetl, Trane, York and others |
Item | Washable Metal Air Filter |
Air Flow | 300 fpm |
Baffle Material | Aluminum Mesh |
Style - Air Filters | Panel |
Max. Velocity | 500 fpm |
Air Flow @ 300 fpm | 1,200 cfm |
Standards | UL 900 |
Max. Temp. | 275 Degrees F |
Media Color | Silver |
Air Filter Item | Washable Metal Air Filter |
Initial Resistance | 0.05"WC |
Frame or Header Material | Aluminum |
Shape | Rectangular |
Description
Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 24x24x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 1,200 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 24 in, Nominal Width 24 in, Nominal Depth 1 in, Actual Filter Size 23-1/2 in x 23-1/2 in x 7/8 in, Actual Height 23 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1440W, 2"W x 10'L (HSTAT201010)
- IEC MY04 Blower Mounting Bracket 2 REQ'D (F115-00077159)
- AIR HANDLER Pleated Air Filter, 18x24x2, MERV 7, Standard Capacity, Synthetic, 5W514, White (5W514)
- REZNOR Flame Sensor (134706)
- AIR HANDLER Mesh Air Filter, 24x24x2" (2TJ11)
- AIR HANDLER Range Hood Filter, 20x16x2" (2EJY7)
- AIR HANDLER Mesh Air Filter, 16x25x2" (4C407)
- AIR HANDLER Mesh Air Filter, 20x20x1/2" (2GGR5)
- AIR HANDLER Mesh Air Filter, 16x25x1" (2TE95)
- AIR HANDLER Grease Filter, 20x20x2" (4C882)
- DURAFLOW FILTRATION Activated Carbon Range Hood Filter - 8 x 9 1/2 x 5/16 - 1 Pack (CF2206)
- Air Handler Steel Filters