Shop All Steel Filters
Air Handler
Mesh Air Filter, 20x25x2"
Mfr # 4C409
Zoro # G3751185
product price: $48.65
/ea
Sold in multiples of 2 for $97.30
$97.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x2
- Actual Filter Size 19-1/2 in x 24-1/2 in x 1-3/4 in
- Media Material Galvanized Steel
- Air Filter Construction Mesh
- Max. Velocity 500 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 4C409
- Zoro # G3751185
- UPC # 190735018194
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 20x25x2 |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 1-3/4 in |
Nominal Depth | 2 in |
Actual Depth | 1 3/4 in |
Actual Height | 19 1/2 in |
Nominal Width | 25 in |
Nominal Height | 20 in |
Actual Width | 24 1/2 in |
Details
Media Material | Galvanized Steel |
Air Filter Construction | Mesh |
Max. Velocity | 500 fpm |
Air Filter Item | Washable Metal Air Filter |
Air Flow | 300 fpm |
Baffle Material | Galvanized Steel |
Frame or Header Material | Galvanized Steel |
Max. Temp. | 425 Degrees F |
Air Flow @ 300 fpm | 1,042 cfm |
For Use With (Systems) | Carrier, MicroMetl, Trane, York and others |
Initial Resistance | 0.05"WC |
Media Color | Silver |
Item | Washable Metal Air Filter |
Standards | UL 900 |
Style - Air Filters | Panel |
Shape | Rectangular |
Description
Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 20x25x2, Media Material Galvanized Steel, Air Filter Construction Mesh, Frame or Header Material Galvanized Steel, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 1,042 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 2 in, Actual Filter Size 19-1/2 in x 24-1/2 in x 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Tee Splicer, 1/2" (1790808C)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (1F83H-21PR)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 34 In. W, 16 In. D (RH50BNAT)
- SIEMENS Room Carbon Dioxide Sensor (QPA2000)
- AIR HANDLER Mesh Mesh Air Filter, 24x24x2" (2GFT8)
- AIR HANDLER Hood Filter, 10-7/16x11-7/16x3/8" (6JKA8)
- AIR HANDLER Mesh Air Filter, 20x20x2" (2TE99)
- AIR HANDLER Mesh Air Filter, 16x20x1" (2TE94)
- AIR HANDLER Mesh Air Filter, 16x25x2" (4C407)
- AIR HANDLER Range Hood Filter, 20x20x2" (2EJY8)
- AMERICAN METAL FILTER 16 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101624)
- Air Handler Steel Filters