Shop All Steel Filters
Air Handler
Mesh Air Filter, 20x25x1/2"
Mfr # 2GGR9
Zoro # G4595236
original price:
$75.22
27% off
Sold in multiples of 12 for $652.20
$652.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x1
- Actual Filter Size 19-1/2 in x 24-1/2 in x 1/2 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Nominal Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GGR9
- Zoro # G4595236
- UPC # 190735008997
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 20x25x1 |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 1/2 in |
Nominal Height | 20 in |
Nominal Depth | 1 in |
Actual Height | 19 1/2 in |
Actual Depth | 1/2 in |
Actual Width | 24 1/2 in |
Nominal Width | 25 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
Media Color | Silver |
Frame or Header Material | Aluminum |
Standards | UL 900 |
Max. Temp. | 275 Degrees F |
Item | Washable Metal Air Filter |
Air Filter Item | Washable Metal Air Filter |
Max. Velocity | 500 fpm |
Style - Air Filters | Panel |
For Use With (Systems) | Carrier, MicroMetl, Trane, York and others |
Baffle Material | Aluminum Mesh |
Air Flow @ 300 fpm | 1,042 cfm |
Air Flow | 300 fpm |
Initial Resistance | 0.05"WC |
Shape | Rectangular |
Description
Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 20x25x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 1,042 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 1 in, Actual Filter Size 19-1/2 in x 24-1/2 in x 1/2 in, Actual Height 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Vertical Pilot, SC Series 6 (125251)
- SJE-RHOMBUS Tank Level Monitor, 120VAC (1087299)
- DAYTON Supply Vent, 15 1/2 In (7D520)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3080/4750 CFM (1VCE7)
- AIR HANDLER Mesh Air Filter, 20x20x2" (4C408)
- AIR HANDLER Range Hood Filter, 20x16x2" (2EJY7)
- AIR HANDLER Mesh Air Filter, 20x20x1/2" (2GGR5)
- AIR HANDLER Range Hood Filter, 16x25x2" (2EJY6)
- AIR HANDLER Mesh Air Filter, 24x24x2" (2TJ11)
- AIR HANDLER Hood Filter, 10-7/16x11-7/16x3/8" (6JKA8)
- DURAFLOW FILTRATION Filters for Broan S99010304, Broan S99010307, Sears/Kenmore S99010304 (A61070- 2 Pack)
- Air Handler Steel Filters