Shop All Steel Filters
Air Handler
Mesh Air Filter, 20x25x1"
Mfr # 2GFR9
Zoro # G4548966
product price: $44.29
/ea
Sold in multiples of 12 for $531.48
$531.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x1
- Actual Filter Size 19-1/2 in x 24-1/2 in x 7/8 in
- Media Material Galvanized Steel
- Air Filter Construction Mesh
- Max. Velocity 500 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GFR9
- Zoro # G4548966
- UPC # 190735007853
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 20x25x1 |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 7/8 in |
Actual Height | 19 1/2 in |
Nominal Height | 20 in |
Actual Width | 24 1/2 in |
Nominal Depth | 1 in |
Actual Depth | 7/8 in |
Nominal Width | 25 in |
Details
Media Material | Galvanized Steel |
Air Filter Construction | Mesh |
Max. Velocity | 500 fpm |
Max. Temp. | 425 Degrees F |
Air Flow | 300 fpm |
Air Filter Item | Washable Metal Air Filter |
Frame or Header Material | Galvanized Steel |
Style - Air Filters | Panel |
For Use With (Systems) | Carrier, MicroMetl, Trane, York and others |
Media Color | Silver |
Standards | UL 900 |
Baffle Material | Galvanized Steel |
Air Flow @ 300 fpm | 1,042 cfm |
Item | Washable Metal Air Filter |
Initial Resistance | 0.05"WC |
Shape | Rectangular |
Description
Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 20x25x1, Media Material Galvanized Steel, Air Filter Construction Mesh, Frame or Header Material Galvanized Steel, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 1,042 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 1 in, Actual Filter Size 19-1/2 in x 24-1/2 in x 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, Plastic, 8' (TE-6312P-1)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 36W (20UA55)
- DAYTON Reflector Center Support (TP-82)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (1UHE7)
- AIR HANDLER Mesh Air Filter, 24x24x2" (2TJ11)
- AIR HANDLER Grease Filter, 16x20x2" (4C880)
- AIR HANDLER Mesh Air Filter, 16x20x1" (2TE94)
- AIR HANDLER Mesh Air Filter, 20x25x2" (2TJ10)
- AIR HANDLER Range Hood Filter, 16x25x2" (2EJY6)
- AIR HANDLER Mesh Air Filter, 16x20x2" (2TE97)
- DURAFLOW FILTRATION Filters for Estate 786235, GE WB2X7274, Kitchenaid 786235, G-8157 & more (A60238- 2 Pack)
- Air Handler Steel Filters