Shop All Steel Filters
Air Handler
Mesh Air Filter, 20x20x2"
Mfr # 2TE99
Zoro # G3751982
original price:
$52.05
8% off
new price: $47.65
/ea
Sold in multiples of 2 for $95.30
$95.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x2
- Actual Filter Size 19-1/2 in x 19-1/2 in x 1-3/4 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Nominal Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2TE99
- Zoro # G3751982
- UPC # 190735014509
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 20x20x2 |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 1-3/4 in |
Nominal Depth | 2 in |
Actual Width | 19 1/2 in |
Nominal Width | 20 in |
Nominal Height | 20 in |
Actual Depth | 1 3/4 in |
Actual Height | 19 1/2 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
Item | Washable Metal Air Filter |
Frame or Header Material | Aluminum |
For Use With (Systems) | Carrier, MicroMetl, Trane, York and others |
Air Flow | 350 fpm |
Media Color | Silver |
Initial Resistance | 0.38"WC |
Air Filter Item | Washable Metal Air Filter |
Baffle Material | Aluminum Mesh |
Style - Air Filters | Panel |
Standards | UL 900 |
Air Flow @ 300 fpm | 833 cfm |
Max. Temp. | 275 Degrees F |
Max. Velocity | 500 fpm |
Shape | Rectangular |
Description
Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 20x20x2, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 833 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 20 in, Nominal Depth 2 in, Actual Filter Size 19-1/2 in x 19-1/2 in x 1-3/4 in, Actual Height 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x32" (2JVF5)
- AIR HANDLER 1-Ply Ring Panel Air Filter, 16x84" (2JUX4)
- LG Rear Grille Wall Sleeve, Aluminum, 26" (AXRGALA01)
- RITTAL Enclosure AC, Wall Mount, 341 BtuH (3201200)
- AIR HANDLER Range Hood Filter, 11-1/2x11-3/4x3/8" (6JKC4)
- AIR HANDLER Mesh Air Filter, 16x25x2" (2TE98)
- AIR HANDLER Mesh Air Filter, 20x25x2" (2TJ10)
- AIR HANDLER Mesh Air Filter, 16x20x2" (2TE97)
- AIR HANDLER Mesh Air Filter, 16x25x1" (2TE95)
- AIR HANDLER Mesh Air Filter, 20x20x1/2" (2GGR5)
- CARRIER Aluminum Econofiltr 23"x26"x1 (9460-0451)
- Air Handler Steel Filters