Shop All Steel Filters
Air Handler
Mesh Air Filter, 20x20x1/2"
Mfr # 2GGR5
Zoro # G4551531
original price:
$66.55
27% off
new price: $48.15
/ea
Sold in multiples of 12 for $577.80
$577.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x1
- Actual Filter Size 19-1/2 in x 19-1/2 in x 1/2 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Actual Height 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGR5
- Zoro # G4551531
- UPC # 190735008973
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 20x20x1 |
Actual Filter Size | 19-1/2 in x 19-1/2 in x 1/2 in |
Actual Height | 19 1/2 in |
Actual Width | 19 1/2 in |
Nominal Depth | 1 in |
Actual Depth | 1/2 in |
Nominal Width | 20 in |
Nominal Height | 20 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
Air Filter Item | Washable Metal Air Filter |
Baffle Material | Aluminum Mesh |
Standards | UL 900 |
For Use With (Systems) | Carrier, MicroMetl, Trane, York and others |
Frame or Header Material | Aluminum |
Air Flow | 300 fpm |
Air Flow @ 300 fpm | 833 cfm |
Initial Resistance | 0.05"WC |
Max. Temp. | 275 Degrees F |
Media Color | Silver |
Max. Velocity | 500 fpm |
Style - Air Filters | Panel |
Item | Washable Metal Air Filter |
Shape | Rectangular |
Description
Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 20x20x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 833 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 20 in, Nominal Depth 1 in, Actual Filter Size 19-1/2 in x 19-1/2 in x 1/2 in, Actual Height 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 1/4 in W, 3-1/2" L (8040401844)
- GREENSEAM Round Tee, 10 in Duct Dia, Galvanized Steel, 24 GA, 10 in W, 20" L, 14 1/8 in H (GRFTJ10GA24)
- YORK SOURCE1 Mtr Cond 13 850 Ccw 230160 WRnshld (S1-6007531)
- EATON CUTLER-HAMMER Relay 3P 32A 1N/O 1N/C Overloadrelay (C306DN3B)
- AIR HANDLER Mesh Air Filter, 20x25x2" (2TJ10)
- AIR HANDLER Mesh Air Filter, 16x20x1" (2TE94)
- AIR HANDLER Range Hood Filter, 16x25x2" (2EJY6)
- AIR HANDLER Grease Filter, 20x20x2" (4C882)
- AIR HANDLER Range Hood Filter, 20x20x2" (2EJY8)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA7)
- DURAFLOW FILTRATION Duraflow Replacement Grease Filter for Sharp PFIL-B002MREO 2-Pack (AF4280)
- Air Handler Steel Filters