Shop All Steel Filters
Air Handler
Mesh Air Filter, 16x25x2"
Mfr # 2TE98
Zoro # G3750327
Sold in multiples of 2 for $113.78
$113.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x2
- Actual Filter Size 15-1/2 in x 24-1/2 in x 1-3/4 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Max. Temp. 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2TE98
- Zoro # G3750327
- UPC # 190735014493
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 16x25x2 |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 1-3/4 in |
Nominal Height | 16 in |
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Actual Depth | 1 3/4 in |
Nominal Width | 25 in |
Nominal Depth | 2 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
Max. Temp. | 275 Degrees F |
Baffle Material | Aluminum Mesh |
Air Flow @ 300 fpm | 833 cfm |
Item | Washable Metal Air Filter |
Style - Air Filters | Panel |
Frame or Header Material | Aluminum |
Standards | UL 900 |
Air Filter Item | Washable Metal Air Filter |
For Use With (Systems) | Carrier, MicroMetl, Trane, York and others |
Media Color | Silver |
Air Flow | 350 fpm |
Initial Resistance | 0.38"WC |
Max. Velocity | 500 fpm |
Shape | Rectangular |
Description
Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 16x25x2, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 833 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 16 in, Nominal Width 25 in, Nominal Depth 2 in, Actual Filter Size 15-1/2 in x 24-1/2 in x 1-3/4 in, Actual Height 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 24 In, 208-230/460V (10D991)
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN5)
- DAYTON Standard Oblong Axial Fan, 230V AC, 196/229 cfm, 5-15/16 in W. (55VD35)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG7)
- AIR HANDLER Mesh Air Filter, 20x20x1/2" (2GGR5)
- AIR HANDLER Grease Filter, 16x25x2" (4C881)
- AIR HANDLER Mesh Air Filter, 16x20x2" (2TE97)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- AIR HANDLER Range Hood Filter, 16x25x2" (2EJY6)
- AIR HANDLER Range Hood Filter, 20x20x2" (2EJY8)
- DURAFLOW FILTRATION Replacement Range Filter for Thermador and Bosch Part 19-11-860-01 (A61261 - 2 Pack)
- Air Handler Steel Filters