Shop All Steel Filters
Air Handler
Mesh Air Filter, 16x25x1/2"
Mfr # 2GGR1
Zoro # G4607897
Sold in multiples of 12 for $584.28
$584.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x1
- Actual Filter Size 15-1/2 in x 24-1/2 in x 1/2 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Initial Resistance 0.05"WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 2GGR1
- Zoro # G4607897
- UPC # 190735008935
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 16x25x1 |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 1/2 in |
Actual Height | 15 1/2 in |
Actual Depth | 1/2 in |
Nominal Width | 25 in |
Nominal Depth | 1 in |
Nominal Height | 16 in |
Actual Width | 24 1/2 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
Initial Resistance | 0.05"WC |
Max. Temp. | 275 Degrees F |
For Use With (Systems) | Carrier, MicroMetl, Trane, York and others |
Max. Velocity | 500 fpm |
Frame or Header Material | Aluminum |
Baffle Material | Aluminum Mesh |
Style - Air Filters | Panel |
Air Flow @ 300 fpm | 833 cfm |
Air Filter Item | Washable Metal Air Filter |
Item | Washable Metal Air Filter |
Air Flow | 300 fpm |
Standards | UL 900 |
Media Color | Silver |
Shape | Rectangular |
Description
Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 16x25x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 833 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 16 in, Nominal Width 25 in, Nominal Depth 1 in, Actual Filter Size 15-1/2 in x 24-1/2 in x 1/2 in, Actual Height 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Door Gasket, 25-5/8" x 28-3/8" (145787)
- ATCO Insulated Flexible Duct, Polyester, 180F (13002510)
- DAYTON Exhaust Fan, 16 In, 115 V, 2052 CFM (1BLJ1)
- DAYTON Valve Rebuild Kit, With Instructions (066052)
- AIR HANDLER Mesh Air Filter, 20x20x2" (2TE99)
- AIR HANDLER Mesh Air Filter, 16x20x1" (2TE94)
- AIR HANDLER Mesh Air Filter, 16x20x2" (4C406)
- AIR HANDLER Grease Filter, 20x16x2" (5C107)
- AIR HANDLER Mesh Mesh Air Filter, 24x24x2" (2GFT8)
- AIR HANDLER Range Hood Filter, 20x16x2" (2EJY7)
- COMPONENT HARDWARE Type VI 25" H x 20" W x 1-3/4" D Galvani (FG51-2520)
- Air Handler Steel Filters