Shop All Steel Filters
Air Handler
Mesh Air Filter, 16x20x2"
Mfr # 4C406
Zoro # G3752174
product price: $51.15
/ea
Sold in multiples of 2 for $102.30
$102.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x2
- Actual Filter Size 15-1/2 in x 19-1/2 in x 1-3/4 in
- Media Material Galvanized Steel
- Air Filter Construction Mesh
- Max. Temp. 425 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 4C406
- Zoro # G3752174
- UPC # 190735018163
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 16x20x2 |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 1-3/4 in |
Actual Width | 19 1/2 in |
Actual Depth | 1 3/4 in |
Nominal Depth | 2 in |
Nominal Height | 16 in |
Nominal Width | 20 in |
Actual Height | 15 1/2 in |
Details
Media Material | Galvanized Steel |
Air Filter Construction | Mesh |
Air Filter Item | Washable Metal Air Filter |
Max. Temp. | 425 Degrees F |
Frame or Header Material | Galvanized Steel |
Baffle Material | Galvanized Steel |
For Use With (Systems) | Carrier, MicroMetl, Trane, York and others |
Air Flow @ 300 fpm | 667 cfm |
Max. Velocity | 500 fpm |
Initial Resistance | 0.05"WC |
Media Color | Silver |
Style - Air Filters | Panel |
Air Flow | 300 fpm |
Standards | UL 900 |
Item | Washable Metal Air Filter |
Shape | Rectangular |
Description
Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 16x20x2, Media Material Galvanized Steel, Air Filter Construction Mesh, Frame or Header Material Galvanized Steel, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 667 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 16 in, Nominal Width 20 in, Nominal Depth 2 in, Actual Filter Size 15-1/2 in x 19-1/2 in x 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE Wall Control for DC Motor Only (DC-WALL)
- GOODMAN Inducer Assembly (0171M00001S)
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Matte, Plastic (STR-ERFG-W-FR)
- SUPCO UV Surface Disinfection System (UUVS-CBAR-D)
- AIR HANDLER Grease Filter, 20x16x2" (5C107)
- AIR HANDLER Mesh Air Filter, 20x20x2" (4C408)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA7)
- AIR HANDLER Mesh Air Filter, 24x24x1" (2GGU3)
- AIR HANDLER Mesh Air Filter, 16x25x2" (4C407)
- AIR HANDLER Mesh Air Filter, 16x25x2" (2TE98)
- AMERICAN METAL FILTER 16 x 20 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG201620)
- Air Handler Steel Filters