Shop All Steel Filters
Air Handler
Mesh Air Filter, 16x20x1/2"
Mfr # 2GGP6
Zoro # G7592304
original price:
$58.03
15% off
new price: $48.89
/ea
Sold in multiples of 12 for $586.68
$586.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x1
- Actual Filter Size 15-1/2 in x 19-1/2 in x 1/2 in
- Media Material Aluminum
- Air Filter Construction Mesh
- Air Flow @ 300 fpm 667 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2GGP6
- Zoro # G7592304
- UPC # 190735008911
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 16x20x1 |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 1/2 in |
Actual Width | 19 1/2 in |
Actual Height | 15 1/2 in |
Nominal Width | 20 in |
Actual Depth | 1/2 in |
Nominal Height | 16 in |
Nominal Depth | 1 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
Air Flow @ 300 fpm | 667 cfm |
Media Color | Silver |
Item | Washable Metal Air Filter |
Standards | UL 900 |
Max. Temp. | 275 Degrees F |
Air Flow | 300 fpm |
For Use With (Systems) | Carrier, MicroMetl, Trane, York and others |
Initial Resistance | 0.05"WC |
Max. Velocity | 500 fpm |
Frame or Header Material | Aluminum |
Baffle Material | Aluminum Mesh |
Style - Air Filters | Panel |
Air Filter Item | Washable Metal Air Filter |
Shape | Rectangular |
Description
Washable Metal Air Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 16x20x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Carrier, MicroMetl, Trane, York and others, Media Color Silver, Air Flow @ 300 fpm 667 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 16 in, Nominal Width 20 in, Nominal Depth 1 in, Actual Filter Size 15-1/2 in x 19-1/2 in x 1/2 in, Actual Height 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC09117)
- KING ELECTRIC Puh Portable Heater 120V-750/1500W Ceramic W/Stat Gray (PUH1215T)
- ETERNABOND Roof Repair Tape, Size 12 Inx50 Ft, 35 Mil (RSB-12-50R)
- ALL-FILTERS 20X25X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (20252.12 6PK)
- AIR HANDLER Mesh Air Filter, 20x25x2" (4C409)
- AIR HANDLER Grease Filter, 20x25x2" (4C883)
- AIR HANDLER Range Hood Filter, 20x20x2" (2EJY8)
- AIR HANDLER Mesh Air Filter, 10x20x2" (4C405)
- AIR HANDLER Range Hood Filter, 16x25x2" (2EJY6)
- AIR HANDLER Range Hood Filter, 20x25x2" (2EJZ2)
- AMERICAN METAL FILTER 16 x 20 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101620)
- Air Handler Steel Filters