Shop All Steel Filters
Air Handler
Hood Filter, 10-1/2x10-1/2x3-1/4"
Mfr # 6JKA9
Zoro # G7530153
product price: $27.29
/ea
Sold in multiples of 10 for $272.90
$272.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 11x11x1
- Actual Filter Size 10-1/2 in x 10-1/2 in x 3/32 in
- Media Material Aluminum
- Air Filter Construction Mesh
- For Use With (Systems) Broan, GE, Nautilus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6JKA9
- Zoro # G7530153
- UPC # 190735027172
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 11x11x1 |
Actual Filter Size | 10-1/2 in x 10-1/2 in x 3/32 in |
Actual Depth | 3/32 in |
Nominal Width | 11 in |
Actual Width | 10 1/2 in |
Actual Height | 10 1/2 in |
Nominal Height | 11 in |
Nominal Depth | 1 in |
Details
Media Material | Aluminum |
Air Filter Construction | Mesh |
For Use With (Systems) | Broan, GE, Nautilus |
Style - Air Filters | Panel |
Frame or Header Material | Aluminum |
Air Flow @ 300 fpm | 230 cfm |
Baffle Material | Aluminum Mesh |
Item | Range Hood Filter |
Standards | UL 900 |
For Use With | GE, Broan, Nautilus |
Max. Temp. | 275 Degrees F |
Media Color | Silver |
Air Filter Item | Range Hood Filter |
Max. Velocity | 500 fpm |
Shape | Round |
Description
Range Hood Filter, Style - Air Filters Panel, Round, Nominal Filter Size 11x11x1, Media Material Aluminum, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Broan, GE, Nautilus, Media Color Silver, Air Flow @ 300 fpm 230 cfm, Max. Temp. 275 Degrees F, Max. Velocity 500 fpm, Nominal Height 11 in, Nominal Width 11 in, Nominal Depth 1 in, Actual Filter Size 10-1/2 in x 10-1/2 in x 3/32 in, Actual Height 10 1/2 in, Actual Width 10 1/2 in, Actual Depth 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 12 1/4 In (7H159)
- TEMPCO Band Heater, 120V, 4 In. Dia., 900 Deg F (MBH20540)
- DAYTON Motor (3970003400)
- D&W D&W 3840RWH Rotaire Heat Outlet Vent with Damper - 4", White (3840RWH)
- AIR HANDLER Mesh Air Filter, 16x25x2" (2TE98)
- AIR HANDLER Range Hood Filter, 20x16x2" (2EJY7)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA5)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- AIR HANDLER Range Hood Filter, 16x25x2" (2EJY6)
- AIR HANDLER Mesh Air Filter, 20x25x2" (2TJ10)
- AMERICAN METAL FILTER 20 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202025)
- Air Handler Steel Filters