Shop All Pleated Air Filters
Air Handler
High Capacity Pleated Filter 1"x6"x1"
Mfr # 29RF80
Zoro # G0924631
Sold in multiples of 12 for $247.80
$247.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 1x6x1
- Nominal Height 1"
- Nominal Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 29RF80
- Zoro # G0924631
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 1x6x1 |
Nominal Height | 1" |
Nominal Width | 6" |
Details
Item | High Capacity Pleated Air Filter |
Description
High Capacity Pleated Filter 1 X 6 X 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor Pulley (P461-3503)
- FANTECH Exhaust Fan Kit, 6 In. Dia. (PB370-2)
- SUPCO Temp Rcrder Repl 7-Day Chart, PK60 (S20120F7)
- EVERPURE Replacement Bowl - 20" (3112-38)
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 7 (6B997)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYV3)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 7 (5W969)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUV5)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD5)
- AIR HANDLER 25x29x4 Synthetic Pleated Air Filter, MERV 7 (5C436)
- AAF FLANDERS NaturalAire 16 in. W X 20 in. H X 1 in. D Synthetic 10 MERV Pleated Microparticle Air F (85256.011620)
- Air Handler Pleated Air Filters