Shop All Pleated Air Filters
Air Handler
High Capacity Pleated, 1"x46"x1", MERV
Mfr # 29RF42
Zoro # G0924616
product price: $21.85
/ea
Sold in multiples of 12 for $262.20
$262.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 1"
- Nominal Filter Size 1x46x1
- Nominal Height 1"
- Nominal Width 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF42
- Zoro # G0924616
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 1" |
Nominal Filter Size | 1x46x1 |
Nominal Height | 1" |
Nominal Width | 46" |
Details
Item | High Capacity Pleated Air Filter |
Description
High Capacity Pleated, 1X46X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rg3 Portable Refrigerant Recovery Machine (RG3)
- SUPCO Capillary Tube, .064 ID x 100 ft. (BC4-100)
- AMANA Mechanical Thermostat, Plastic, 3 in. D (PHWT-A150H)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY8)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ9)
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 6B992, White (6B992)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKA5)
- AIR HANDLER 20x25x2 Synthetic Pleated Air Filter, MERV 7 (5M336)
- AIR HANDLER 20x21-1/2x1 Synthetic Pleated Air Filter, MERV 7 (6DND6)
- AIR HANDLER Pleated Air Filter, 16x24x2, MERV 8, High Capacity, Synthetic, 6B952, White (6B952)
- TRANE Trane DPFT17.5X27X5AM11 Merv 11 Aftermarket Replacement Filter; Pack Of 2 (DPFT17.5X27X5AM11)
- Air Handler Pleated Air Filters