Shop All Pleated Air Filters
Air Handler
High Cap Pleat, 2"x33"x2", MERV
Mfr # 29RF44
Zoro # G0924598
product price: $21.99
/ea
Sold in multiples of 12 for $263.88
$263.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 2"
- Nominal Filter Size 2x33x2
- Nominal Height 2"
- Nominal Width 33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 29RF44
- Zoro # G0924598
- Country of Origin Multiple
- Category Pleated Air Filters
Dimensions
Nominal Depth | 2" |
Nominal Filter Size | 2x33x2 |
Nominal Height | 2" |
Nominal Width | 33" |
Details
Item | High Capacity Pleated Air Filter |
Description
High Cap Pleat, 2 X 33 X 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE Diaphragm For N.2 Actuator (D-251-6002)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (27262D)
- CARRIER Motor, 1/2 HP, 460V, 1-Phase, 1075 rpm (14B0005N05)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ 8X50' (68008)
- AIR HANDLER 18x22x1 Synthetic Pleated Air Filter, MERV 8 (6B946)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF4)
- AIR HANDLER Pleated Air Filter, 12x12x1, MERV 7, Standard Capacity, Synthetic, GR5WM712121, White (GR5WM712121)
- AIR HANDLER 12x24x15 Synthetic Cube Air Filter, 2 PK (2GJG2)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT8)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ3)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 13, High Capacity, Synthetic, 2EKJ8, White (2EKJ8)
- Air Handler Pleated Air Filters