Shop All HEPA & ULPA Air Filters
Air Handler
HEPA Panel, 24x48x3"
Mfr # 2EJY3
Zoro # G0914934
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 23 1/2 in x 47 1/2 in x 2 1/2 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.99 %
- Frame or Header Material Aluminum
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EJY3
- Zoro # G0914934
- UPC # 190735006207
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 23 1/2 in x 47 1/2 in x 2 1/2 in |
Actual Depth | 2 1/2 in |
Actual Height | 23 1/2 in |
Actual Width | 47 1/2 in |
Nominal Filter Size | 24x48x3 |
Actual Width - Air Filters | 47-1/2" |
Nominal Width | 48 in |
Actual Depth - Air Filters | 3" |
Nominal Depth | 3 in |
Actual Height - Air Filters | 23-1/2" |
Nominal Height | 24 in |
Description
HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 23 1/2 in x 47 1/2 in x 2 1/2 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.99 Percent, Frame or Header Material Aluminum, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt, Removes Particles Down To 0.3 to 1.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Valve, 2 Way, 24V, N/C, 3/4in Sweat (VT2312G13A020)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0321-PRO)
- FIREYE Uv1A6 Uv Scanner, 1/2 Npt (UV1A6)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5103NHF2B)
- AIR HANDLER HEPA Ducted Terminal Module, 10x48x24" (2EJY1)
- AIR HANDLER Microfiber HEPA Flt, 12x24x12" (6B618)
- AIR HANDLER HEPA Air Filter, 24x24x5" (19RR64)
- AIR HANDLER HEPA Air Filter, 12x12x3" (19RR59)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GHU3)
- AIR HANDLER Change-Out Bag, 84x96" (54FE73)
- MAKITA Vacuum Filter, For Backpack Vacuum (191D12-9)
- Air Handler HEPA & ULPA Air Filters