Shop All HEPA & ULPA Air Filters
Air Handler
Hepa Filters, 16x20x12"
Mfr # 41YT69
Zoro # G4142881
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 12 in
- Actual Height 16 in
- Actual Width 20 in
- DOP Efficiency 95.00%
- Air Flow 500 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 41YT69
- Zoro # G4142881
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 12 in |
Actual Height | 16 in |
Actual Width | 20 in |
Details
DOP Efficiency | 95.00% |
Air Flow | 500 fpm |
Item | HEPA Air Filter |
Description
Actual Height 16 in, Actual Width 20 in, Actual Depth 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Angle Flange, 4" Diameter, Galvanized (FL04.G)
- CARRIER Heat Exchanger (48TJ660010)
- DANFOSS Ak Service Tool (080Z0262)
- KATS Replacement Cord, 18/3,120V, 5ft. (28500)
- AIR HANDLER HEPA Air Filter, 24x24x5" (19RR64)
- AIR HANDLER HEPA Air Filter, 12x24x24" (6B620)
- AIR HANDLER HEPA Air Filter, 24x24x3" (19RR61)
- AIR HANDLER Microfiber HEPA Air Filter, 12x 11-1/2 x12 (2DXN6)
- AIR HANDLER HEPA Air Filter, 24x48x5" (19RR65)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHR3)
- AIR HANDLER HEPA Ducted Terminal Module, 10x48x24" (2EJY1)
- Air Handler HEPA & ULPA Air Filters