Shop All Filter Frames, Clips & Gaskets
Air Handler
HEPA Filter Frame, 25x25x3", Galvanized Steel
Mfr # 20HN74
Zoro # G3014825
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 25x25x3
- Frame or Header Material Galvanized Steel
- For Use With HEPA Air Filters
- Actual Height 24 5/8 in
- Actual Width 24 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 20HN74
- Zoro # G3014825
- UPC # 190735001363
- Country of Origin United States
- Category Filter Frames, Clips & Gaskets
Dimensions
Nominal Filter Size | 25x25x3 |
Actual Height | 24 5/8 in |
Actual Width | 24 5/8 in |
Nominal Width | 25 in |
Nominal Height | 25 in |
Actual Depth | 8 in |
Nominal Depth | 8 in |
Details
Frame or Header Material | Galvanized Steel |
For Use With | HEPA Air Filters |
Air Filter Item | HEPA Air Filter Holding Frame |
Metal Gauge - Air Filters | 14 ga |
Frame Material | Galvanized Steel |
Item | Filter Pad Holding Frame |
Description
HEPA Air Filter Holding Frame, Actual Height 24 5/8 in, Actual Width 24 5/8 in, Actual Depth 8 in, Frame or Header Material Galvanized Steel, Metal Gauge - Air Filters 14 ga, For Use With HEPA Air Filters, Nominal Filter Size 25x25x3, Nominal Height 25 in, Nominal Width 25 in, Nominal Depth 8 in, HEPA Air Filter Holding Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT STORM Infrared Space Heater, Floor Style, Cabinet Design, 1500 Watts, Digital Thermostat, 120 Volt, Tan (HS-1500-ILODT)
- KOCH FILTER 16x25x4 Standard Capacity Pleated Filter, MERV 8 (102-700-026)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- REZNOR Ignitor (112046)
- AIR HANDLER Pad Holding Frame, 20x24x1" (6B713)
- AIR HANDLER Pad Holding Frame, 18x18x1" (5W078)
- AIR HANDLER Pad Holding Frame, 24x24x3" (6B731)
- AIR HANDLER Pad Holding Frame, 14x20x1" (6B725)
- AIR HANDLER Pad Holding Frame, 16x16x1" (6B719)
- AIR HANDLER 3" Pigtail Panel Holding Clips, 12 pk. (5E906)
- AIR HANDLER Pad Holding Frame, 25x25x2" (6B710)
- Air Handler Filter Frames, Clips & Gaskets