Shop All HEPA & ULPA Air Filters
Air Handler
HEPA Filter, 8x8x6"
Mfr # 33E972
Zoro # G0470620
original price:
$369.80
15% off
new price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 8 in x 8 in x 5 7/8 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.97 %
- Frame or Header Material Galvanized Steel
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 33E972
- Zoro # G0470620
- UPC # 190735015551
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 8 in x 8 in x 5 7/8 in |
Actual Depth | 5 7/8 in |
Actual Height | 8 in |
Actual Width | 8 in |
Nominal Filter Size | 8x8x6 |
Actual Depth - Air Filters | 6" |
Actual Width - Air Filters | 8" |
Nominal Height | 8 in |
Nominal Depth | 6 in |
Nominal Width | 8 in |
Actual Height - Air Filters | 8" |
Description
HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 8 in x 8 in x 5 7/8 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.97 Percent, Frame or Header Material Galvanized Steel, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Media Separator Construction Aluminum, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Ring Panel Air Filter, 14x20" (2DXK8)
- ZORO SELECT Sight Glass, 1/4 x 1/4 Sweat (6AWU2)
- HEIL QUAKER /ICP 600587 Wheel Dd10X8X1/2 Cw Cv S (600587)
- HOSHIZAKI Remote Contactor (4A5096-01)
- AIR HANDLER Change-Out Bag, 70x72" (54FE71)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GJC6)
- AIR HANDLER Change-Out Bag, 90x96" (54FE72)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (53TE87)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x12", Media Color: White (2GHH1)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x12" (2DXP1)
- INSTANT POT Instant HEPA Air Purifier 126 sq ft (150-0001-01)
- Air Handler HEPA & ULPA Air Filters