Shop All HEPA & ULPA Air Filters
Air Handler
HEPA Ducted Terminal Module, 10x48x24"
Mfr # 2EJY1
Zoro # G0296353
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 23 5/8 in x 47 5/8 in x 6 3/4 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.99 %
- Frame or Header Material Aluminum
- Gasket Location Upstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 2EJY1
- Zoro # G0296353
- UPC # 190735006184
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 23 5/8 in x 47 5/8 in x 6 3/4 in |
Actual Depth | 6 3/4 in |
Actual Height | 23 5/8 in |
Actual Width | 47 5/8 in |
Nominal Height | 24 in |
Actual Depth - Air Filters | 6-3/4" |
Actual Height - Air Filters | 23-1/2" |
Actual Width - Air Filters | 47-1/2" |
Nominal Width | 48 in |
Nominal Filter Size | 24x48x7 |
Nominal Depth | 7 in |
Description
HEPA Ducted Terminal Module, Style - Air Filters Box, Actual Filter Size 23 5/8 in x 47 5/8 in x 6 3/4 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.99 Percent, Frame or Header Material Aluminum, Gasket Location Upstream Face, Gasket Material Silicone, Common Applications Ducted Terminal Modules, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATSTAR Portable Radiant Propane Heater 35,000 B (HS35LP)
- QWIKPRODUCTS QwikLug Terminal repair lugs 10 AWG, 2ft leads (QT2810)
- HOSHIZAKI Water Valve Gasket (413854-03)
- WOODFORD MANUFACTURING Repair Kit (RK-24)
- AIR HANDLER Change-Out Bag, 70x72" (54FE71)
- AIR HANDLER HEPA Filter, 8x8x6" (33E972)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GJC6)
- AIR HANDLER Hepa Filters, 16x20x12" (41YT69)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x12" (2DXP1)
- AIR HANDLER HEPA Air Filter, 24x24x5" (19RR64)
- RIDGID Filter, HEPA (HF1000)
- Air Handler HEPA & ULPA Air Filters