Shop All HEPA & ULPA Air Filters
Air Handler
HEPA Air Filter, 24x48x5"
Mfr # 19RR65
Zoro # G3022026
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 24 in x 48 in x 4 7/8 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.99 %
- Frame or Header Material Aluminum
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 19RR65
- Zoro # G3022026
- UPC # 190735000953
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 24 in x 48 in x 4 7/8 in |
Actual Depth | 4 7/8 in |
Actual Height | 24 in |
Actual Width | 48 in |
Nominal Height | 24 in |
Nominal Width | 48 in |
Actual Depth - Air Filters | 4-1/2" |
Actual Width - Air Filters | 48" |
Nominal Depth | 5 in |
Actual Height - Air Filters | 24" |
Nominal Filter Size | 24x48x5 |
Description
HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 24 in x 48 in x 4 7/8 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.99 Percent, Frame or Header Material Aluminum, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt, Removes Particles Down To 0.3 to 1.0 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST UL Transition-Duct 4" x 8 ft. Single-Elbow Kit (111718)
- SIMPSON DURAVENT DuraVent DirectVent 6-5/8 in. D X 17.5 in. L Galvanized Steel Exhaust Vent Pipe (46DVA-VSS)
- ACCUMULAIR Pleated Air Filter, 16" x 21" x 2", 6 Pack (FA16X21X2_6)
- DURAVENT 4" BVENT 48" Length (4BV48)
- AIR HANDLER Change-Out Bag, 70x72" (54FE71)
- AIR HANDLER HEPA Air Filter, 24x12x3" (19RR60)
- AIR HANDLER HEPA Air Filter, 24x24x5" (19RR64)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHG7)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2GHR3)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (2GHU3)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- Air Handler HEPA & ULPA Air Filters