Shop All HEPA & ULPA Air Filters
Air Handler
HEPA Air Filter, 12x24x24"
Mfr # 6B615
Zoro # G2025143
original price:
$558.92
5% off
new price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 23 3/8 in x 23 3/8 in x 11 1/2 in
- Performance Rating HEPA
- Filter Efficiency - Air Filters 99.97 %
- Frame or Header Material Galvanized Steel
- Gasket Location Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B615
- Zoro # G2025143
- UPC # 190735023297
- Country of Origin United States
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 23 3/8 in x 23 3/8 in x 11 1/2 in |
Actual Depth | 11 1/2 in |
Actual Height | 23 3/8 in |
Actual Width | 23 3/8 in |
Nominal Height | 24 in |
Actual Height - Air Filters | 23-3/8" |
Nominal Depth | 12 in |
Nominal Filter Size | 24x24x12 |
Actual Width - Air Filters | 23-3/8" |
Actual Depth - Air Filters | 11-1/2" |
Nominal Width | 24 in |
Description
HEPA Air Filter, Style - Air Filters Box, Actual Filter Size 23 3/8 in x 23 3/8 in x 11 1/2 in, Performance Rating HEPA, Filter Efficiency - Air Filters 99.97 Percent, Frame or Header Material Galvanized Steel, Gasket Location Downstream Face, Gasket Material Neoprene, Common Applications General Use, Air Filter Frame Style Box, Media Material Microglass, Media Color White, Media Separator Construction Aluminum, Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radiant Portable Gas Heater, Natural Gas, 50/70/100,000 BtuH (1WVL8)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2009)
- REVCOR Blower Whl, Dia 12 5/8 In, Width 5 In (B1262-500S R)
- ENVIROTEC Limit Switch, 140 deg. F, One Time (PE-09-8140)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B614)
- AIR HANDLER HEPA Ducted Terminal Module, 10x48x24" (2EJY1)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B619)
- AIR HANDLER HEPA Air Filter, 24x12x3" (19RR60)
- AIR HANDLER HEPA Filter, 8x8x6" (33E972)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B622)
- AIR HANDLER HEPA Air Filter, 24x48x3" (19RR62)
- Air Handler HEPA & ULPA Air Filters