Shop All Paint Filter Pad Accessories
Air Handler
Grid, Filter, 20 X 20 In
Mfr # 6B839
Zoro # G3779702
original price:
$15.55
6% off
new price: $14.49
/ea
Sold in multiples of 16 for $231.84
$231.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 20 in
- Accessory Type Snap In Grid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 6B839
- Zoro # G3779702
- UPC # 190735025161
- Country of Origin United States
- Category Paint Filter Pad Accessories
Dimensions
Length | 20 in |
Width | 20 in |
Details
Item | Snap In Grid |
Accessory Type | Snap In Grid |
Description
Snap In Grid, Length 20 in, Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Rust-Oleum Specialty Indoor and Outdoor Gloss JD Yellow Farm & Implement 12 oz (280129)
- QEP Mixing Paddle (61205)
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Polyester/Knitted Wool (9KW2-14)
- PURDY 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144064320)
- AIR HANDLER Frame, Filter, 20x20x3in (6B840)
- AIR HANDLER Grid, Filter, 20 X 25 In (6B837)
- AIR HANDLER Rod, Filter, 20 In (6B842)
- AIR HANDLER Frame, Filter, 20x25x3in (6B838)
- MASTER TRADESMAN Master Tradesman 58909 6 x 9 ft. Canvas Dropcloth (155630)
- KRUD KUTTER Krud Kutter PH35-12 Waste Paint Hardener 3.5 Oz. (618818270357)
- THURMALOX STOVE PAINT Thurmalox Stove Paint 275-20 Hanover Red Stove Paint 12 oz - Case of 12 (275-20)
- Air Handler Paint Filter Pad Accessories