Shop All Steel Filters
Air Handler
Grease Filter, 25x20x2"
Mfr # 5C109
Zoro # G3751221
product price: $45.25
/ea
Sold in multiples of 2 for $90.50
$90.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 25x20x2
- Actual Filter Size 19-1/2 in x 24-1/2 in x 1-3/4 in
- Media Material Galvanized Steel
- Air Filter Construction Baffle
- Frame or Header Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5C109
- Zoro # G3751221
- UPC # 190735019719
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 25x20x2 |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 1-3/4 in |
Actual Depth | 1 3/4 in |
Nominal Width | 20 in |
Nominal Height | 25 in |
Nominal Depth | 2 in |
Actual Height | 19 1/2 in |
Actual Width | 24 1/2 in |
Details
Media Material | Galvanized Steel |
Air Filter Construction | Baffle |
Frame or Header Material | Galvanized Steel |
Style - Air Filters | Panel |
Baffle Material | Galvanized Steel |
Includes | Self-Draining Handles |
Air Flow | 300 fpm |
Max. Velocity | 500 fpm |
Air Flow @ 300 fpm | 1,042 cfm |
For Use With (Systems) | Self Draining Style Commercial Kitchen Hoods |
Item | Grease Filter |
Air Filter Item | Grease Filter |
Media Color | Silver |
Max. Temp. | 425 Degrees F |
Standards | UL 900 |
Shape | Rectangular |
Description
Grease Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 25x20x2, Media Material Galvanized Steel, Air Filter Construction Baffle, Frame or Header Material Galvanized Steel, For Use With (Systems) Self Draining Style Commercial Kitchen Hoods, Media Color Silver, Air Flow @ 300 fpm 1,042 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 25 in, Nominal Width 20 in, Nominal Depth 2 in, Actual Filter Size 19-1/2 in x 24-1/2 in x 1-3/4 in, Actual Height 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Thermostat (4200-011)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, Dia 12 In (9509-01)
- JOHNSON CONTROLS Platewall Plate (NS-WALLPLATE-0)
- WORLD MARKETING OF AMERICA 1500W Grade Elec Heater (EUH1500)
- AIR HANDLER Mesh Air Filter, 24x24x2" (2TJ11)
- AIR HANDLER Mesh Air Filter, 10x20x2" (4C405)
- AIR HANDLER Grease Filter, 16x25x2" (4C881)
- AIR HANDLER Grease Filter, 20x25x2" (4C883)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA5)
- AIR HANDLER Range Hood Filter, 16x20x2" (2EJY5)
- DURAFLOW FILTRATION Replacement Range Filter for Thermador and Bosch Part 19-11-860-01 (A61261 - 2 Pack)
- Air Handler Steel Filters