Shop All Steel Filters
Air Handler
Grease Filter, 20x25x2"
Mfr # 4C883
Zoro # G3749575
product price: $43.95
/ea
Sold in multiples of 2 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x2
- Actual Filter Size 19-1/2 in x 24-1/2 in x 1-3/4 in
- Media Material Galvanized Steel
- Air Filter Construction Baffle
- Baffle Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 4C883
- Zoro # G3749575
- UPC # 190735018248
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 20x25x2 |
Actual Filter Size | 19-1/2 in x 24-1/2 in x 1-3/4 in |
Nominal Height | 20 in |
Actual Height | 19 1/2 in |
Nominal Depth | 2 in |
Actual Width | 24 1/2 in |
Nominal Width | 25 in |
Actual Depth | 1 3/4 in |
Details
Media Material | Galvanized Steel |
Air Filter Construction | Baffle |
Baffle Material | Galvanized Steel |
Air Filter Item | Grease Filter |
Max. Temp. | 425 Degrees F |
Max. Velocity | 500 fpm |
For Use With (Systems) | Self Draining Style Commercial Kitchen Hoods |
Standards | UL 900 |
Style - Air Filters | Panel |
Air Flow | 300 fpm |
Item | Grease Filter |
Frame or Header Material | Galvanized Steel |
Media Color | Silver |
Air Flow @ 300 fpm | 1,042 cfm |
Includes | Self-Draining Handles |
Shape | Rectangular |
Description
Grease Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 20x25x2, Media Material Galvanized Steel, Air Filter Construction Baffle, Frame or Header Material Galvanized Steel, For Use With (Systems) Self Draining Style Commercial Kitchen Hoods, Media Color Silver, Air Flow @ 300 fpm 1,042 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 2 in, Actual Filter Size 19-1/2 in x 24-1/2 in x 1-3/4 in, Actual Height 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Temperature Sensor, 8 In. Duct Rigid (STE-1402)
- DAYTON Blower, 19 1/8 In (7C331)
- GRUNDFOS 506172 Replacement Cartridge (506172)
- EMPIRE VENTILATION Flat Roof Mounting Base, 16" Galvanized (FB16G)
- AIR HANDLER Range Hood Filter, 16x20x2" (2EJY5)
- AIR HANDLER Mesh Air Filter, 10x20x2" (4C405)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- AIR HANDLER Range Hood Filter, 11-1/2x11-3/4x3/8" (6JKC4)
- AIR HANDLER Mesh Mesh Air Filter, 24x24x2" (2GFT8)
- AIR HANDLER Mesh Air Filter, 16x25x1" (2TE95)
- AIR HANDLER Mesh Air Filter, 16x20x2" (4C406)
- Air Handler Steel Filters