Shop All Steel Filters
Air Handler
Grease Filter, 20x16x2"
Mfr # 5C107
Zoro # G3751325
product price: $35.99
/ea
Sold in multiples of 2 for $71.98
$71.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x16x2
- Actual Filter Size 15-1/2 in x 19-1/2 in x 1-3/4 in
- Media Material Galvanized Steel
- Air Filter Construction Baffle
- Includes Self-Draining Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Handler
- MFR # 5C107
- Zoro # G3751325
- UPC # 190735019696
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 20x16x2 |
Actual Filter Size | 15-1/2 in x 19-1/2 in x 1-3/4 in |
Actual Width | 19 1/2 in |
Actual Depth | 1 3/4 in |
Nominal Depth | 2 in |
Actual Height | 15 1/2 in |
Nominal Width | 16 in |
Nominal Height | 20 in |
Details
Media Material | Galvanized Steel |
Air Filter Construction | Baffle |
Includes | Self-Draining Handles |
Media Color | Silver |
Baffle Material | Galvanized Steel |
Air Flow | 300 fpm |
Frame or Header Material | Galvanized Steel |
For Use With (Systems) | Self Draining Style Commercial Kitchen Hoods |
Air Filter Item | Grease Filter |
Air Flow @ 300 fpm | 667 cfm |
Max. Temp. | 425 Degrees F |
Style - Air Filters | Panel |
Item | Grease Filter |
Standards | UL 900 |
Max. Velocity | 500 fpm |
Shape | Rectangular |
Description
Grease Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 20x16x2, Media Material Galvanized Steel, Air Filter Construction Baffle, Frame or Header Material Galvanized Steel, For Use With (Systems) Self Draining Style Commercial Kitchen Hoods, Media Color Silver, Air Flow @ 300 fpm 667 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 16 in, Nominal Depth 2 in, Actual Filter Size 15-1/2 in x 19-1/2 in x 1-3/4 in, Actual Height 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR Air Purification MA-112 white (MA-112-W1)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50608-40)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (6B987)
- RITTAL Enclosure Heater, Fan Forced, 250W, 120V (3105410)
- AIR HANDLER Range Hood Filter, 20x16x2" (2EJY7)
- AIR HANDLER Mesh Air Filter, 20x25x2" (4C409)
- AIR HANDLER Range Hood Filter, 11-1/2x11-3/4x3/8" (6JKC4)
- AIR HANDLER Grease Filter, 20x25x2" (4C883)
- AIR HANDLER Range Hood Filter, 8-3/4x10-1/2x3/8" (6JKA7)
- AIR HANDLER Mesh Air Filter, 16x25x2" (4C407)
- DURAFLOW FILTRATION Filters for Miami-Carey 330VP, Nutone 27861-000, G-8666, RHF0835 (A61204- 2 Pack)
- Air Handler Steel Filters