Shop All Steel Filters
Air Handler
Grease Filter, 16x25x2"
Mfr # 4C881
Zoro # G3750336
Sold in multiples of 2 for $77.18
$77.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x2
- Actual Filter Size 15-1/2 in x 24-1/2 in x 1-3/4 in
- Media Material Galvanized Steel
- Air Filter Construction Baffle
- Style - Air Filters Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Handler
- MFR # 4C881
- Zoro # G3750336
- UPC # 190735018224
- Country of Origin United States
- Category Steel Filters
Dimensions
Nominal Filter Size | 16x25x2 |
Actual Filter Size | 15-1/2 in x 24-1/2 in x 1-3/4 in |
Nominal Width | 25 in |
Actual Depth | 1 3/4 in |
Nominal Height | 16 in |
Actual Height | 15 1/2 in |
Actual Width | 24 1/2 in |
Nominal Depth | 2 in |
Details
Media Material | Galvanized Steel |
Air Filter Construction | Baffle |
Style - Air Filters | Panel |
Standards | UL 900 |
Item | Grease Filter |
Media Color | Silver |
Frame or Header Material | Galvanized Steel |
Max. Velocity | 500 fpm |
Max. Temp. | 425 Degrees F |
Baffle Material | Galvanized Steel |
Air Filter Item | Grease Filter |
Air Flow | 300 fpm |
For Use With (Systems) | Self Draining Style Commercial Kitchen Hoods |
Air Flow @ 300 fpm | 833 cfm |
Includes | Self-Draining Handles |
Shape | Rectangular |
Description
Grease Filter, Style - Air Filters Panel, Rectangular, Nominal Filter Size 16x25x2, Media Material Galvanized Steel, Air Filter Construction Baffle, Frame or Header Material Galvanized Steel, For Use With (Systems) Self Draining Style Commercial Kitchen Hoods, Media Color Silver, Air Flow @ 300 fpm 833 cfm, Max. Temp. 425 Degrees F, Max. Velocity 500 fpm, Nominal Height 16 in, Nominal Width 25 in, Nominal Depth 2 in, Actual Filter Size 15-1/2 in x 24-1/2 in x 1-3/4 in, Actual Height 15 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80356)
- FROST KING Weather Seal, 40" H, 5" W (AC41WX)
- SCHNEIDER ELECTRIC Actuator, 120V, Spring Return, 2 Position (MA-405)
- AAON EVO BOARD AND CABLE (ASM02775)
- AIR HANDLER Mesh Air Filter, 16x25x2" (2TE98)
- AIR HANDLER Grease Filter, 20x16x2" (5C107)
- AIR HANDLER Mesh Air Filter, 20x25x2" (4C409)
- AIR HANDLER Range Hood Filter, 20x20x2" (2EJY8)
- AIR HANDLER Mesh Air Filter, 20x20x1" (2TE96)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101224)
- Air Handler Steel Filters